Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LaMotte™ Chlorine Individual Test Kit
SDPSCI_ED

Catalog No. s72317 Shop All LaMotte Company Products
Click to view available options
Quantity:
50 Tests

Measures for high chlorine levels using the Direct-Reading Titrator method, 1.0mL microburet calibrated to allow direct reading of the test result

  • Each titrator has a specific range, but may be refilled to test higher concentrations
  • Range/Sensitivity: 0 to 200ppm/4ppm Cl
  • Number of Tests: 50 at 200ppm
  • Industrial water boiling and cooling, water and wastewater

Specifications

Volume (Metric) 1 mL
For Use With (Application) Industrial water boiling and cooling, water and wastewater, this test kit measures for high chlorine levels using the direct reading titrator method
Quantity 50 Tests
Range 0 to 200 ppm
Test Method Iodometric titration
Type Chlorine Test Kit
Volume (English) 0.033 oz.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.