Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Choice™ Cellulose Acetate (CA) Syringe Filters

Catalog No. 03253891
Change view
Click to view available options
Pore Size:
0.2 μm
0.45 μm
Diameter (Metric):
13 mm
25 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Diameter (Metric)
03-253-891 0.45 μm 13 mm
03-253-889 0.2 μm 25 mm
03-253-893 0.45 μm 25 mm
03-253-887 0.2 μm 13 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03-253-891 Supplier Thermo Scientific Supplier No. CH4513CA
Add to Cart
Add to Cart

Remove interfering materials and fine particles. Use Thermo Scientific™ Choice™ Cellulose Acetate Syringe Filters for filtration of tissue culture media and sensitive biological samples.

Use Thermo Scientific™ Choice™ Syringe Filters to obtain cleaner sample extracts by removing interfering materials and fine particles down to the rated pore size. Thermo Scientific™ Choice™ Cellulose Acetate (CA) Syringe Filters are a good choice for filtration of tissue culture media, and for filtration of sensitive biological samples.

Adding a syringe filtration step prior to chromatographic injection not only helps to ensure more consistent and reliable results, it also helps to protect instruments and prolong column life. Economic Choice Syringe Filters are available in a variety of sizes and membrane types to meet any application need.

Choice Cellulose Acetate Syringe Filters

For filtering of aqueous solutions or biological samples. The physically strong membrane can be used with heated liquids.

Specifications
  • Membrane: HPLC certified
  • Maximum operating temperature: 110 °C
  • Housing: Medical grade, virgin polypropylene
  • Autoclave: Sterilize by dry heat at 121 °C for 15 minutes
Applications
  • Protein-based samples with high nonspecific binding
  • Sample analysis which require maximum recoveries
Chemical Incompatibilities
  • Acids, NaOH, dichloromethane, chloroform, ketones, DMSO, THF
TRUSTED_SUSTAINABILITY

Specifications

Disposable Single-use
Material (Membrane) Cellulose Acetate
Pore Size 0.45 μm
Sterility Non-sterile
For Use With (Application) HPLC, SPE
Housing Material Solvent Resistent, Low-Extractable Polypropylene
Prefilter No
Pressure Rating 90 psi
Product Line Choice
Quantity 100/Pk.
Type Syringe Filter
Diameter (Metric) 13 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.