Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Choice™ PES (Polyethersulfone) Syringe Filters

Catalog No. 03253890
Change view
Click to view available options
Pore Size:
0.2 μm
0.45 μm
Diameter (Metric):
13 mm
25 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Diameter (Metric)
03-253-890 0.2 μm 25 mm
03-253-894 0.45 μm 25 mm
03-253-888 0.2 μm 13 mm
03-253-892 0.45 μm 13 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03-253-890 Supplier Thermo Scientific Supplier No. CH2225PES
Add to Cart
Add to Cart

Use Choice PES (Polyethersulfone) Syringe Filters for ion chromatography samples, and filtration of tissue cultures, proteins, nucleic acids, and high-temperature liquids.

Obtain precise results in sensitive analysis of your ionic analytes. Thermo Scientific™ Choice™ PES (Polyethersulfone) Syringe Filters are a good option for ion chromatography smaples, tissue culture filtration, and filtration of proteins, nucleic acids, and high-temperature liquids.

Choice syringe filters provide cleaner sample extracts by removing interfering materials and fine particles down to the rated pore size. Performing a syringe filtration step prior to chromatographic injection helps to ensure more consistent and reliable results, and helps to protect delicate instruments and prolong column life.

Choice PES Syringe Filters Specifications
  • Membrane: HPLC certified
  • Maximum operating temperature: 100 °C
  • Housing: Medical grade, virgin polypropylene
  • Autoclave: Sterilize by dry heat at 121 °C for 15 minutes
Choice PES Syringe Filter Applications
  • IC sample preparation and analysis
  • Dissolution testing
Chemical Incompatibilities
  • Protein-based samples in aqueous solutions
  • Concentrated acids, chloromethane, chloroform, hexane, acetone, MEK, THF, DMSO
TRUSTED_SUSTAINABILITY

Specifications

Disposable Single-use
Material (Membrane) PES
Pore Size 0.2 μm
Sterility Non-sterile
For Use With (Application) HPLC, SPE
Housing Material Solvent Resistent, Low-Extractable Polypropylene
Prefilter No
Pressure Rating 90 psi
Product Line Choice
Quantity 100/Pk.
Type Syringe Filter
Diameter (Metric) 25 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.