Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Choice™ PTFE (Hydrophobic) Syringe Filters

Catalog No. 03253896
Change view
Click to view available options
Pore Size:
0.2 μm
0.45 μm
Diameter (Metric):
13 mm
25 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Diameter (Metric)
03-253-896 0.2 μm 13 mm
03-253-902 0.2 μm 25 mm
03-253-914 0.45 μm 25 mm
03-253-908 0.45 μm 13 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03-253-896 Supplier Thermo Scientific Supplier No. CH2213NP
Add to Cart
Add to Cart

Use Choice PTFE Hydrophobic Syringe Filters for filtration of aggressive organic, highly basic or hot solutions.

Use Thermo Scientific™ Choice™ PTFE Hydrophobic Syringe Filters for filtration of aggressive organic, highly basic or hot solutions and as transducer protectors. They can filter aqueous solutions after pre-wetting with an alcohol. These syringe filters provide cleaner sample extracts by removing interfering materials and fine particles down to the rated pore size.

Adding a syringe filtration step prior to chromatographic injection not only helps to ensure more consistent and reliable results, it also helps to protect instruments and prolong column life. Economic Choice Syringe Filters are available in a variety of sizes and membrane types to meet any application need.

Specifications
  • Membrane: HPLC certified PTFE, w/polypropylene support
  • Maximum operating temperature: 110 °C
  • Housing: Medical grade, virgin polypropylene
  • Autoclave: Sterilize by dry heat at 121 °C for 15 minutes
Applications
  • HPLC and organic-solvent sample preparation and clean-up
  • Dissolution sample analysis
  • General sample preparation
  • Elevated temperature samples, caustic or acidic solutions
Chemical Incompatibilities
  • Perchloric acid
  • Methylene chloride (limited exposure)
  • Dioxane, DMF, formic acid >50%
TRUSTED_SUSTAINABILITY

Specifications

Disposable Single-use
Material (Membrane) PTFE (Hydrophobic)
Pore Size 0.2 μm
Sterility Non-sterile
For Use With (Application) HPLC, SPE
Housing Material Solvent Resistent, Low-Extractable Polypropylene
Prefilter No
Pressure Rating 90 psi
Product Line Choice
Quantity 100/Pk.
Type Syringe Filter
Diameter (Metric) 13 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.