Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Choice™ PVDF (Hydrophobic) Syringe Filters

Catalog No. 03253918
Change view
Click to view available options
Pore Size:
0.2 μm
0.45 μm
Diameter (Metric):
13 mm
25 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Diameter (Metric)
03-253-918 0.45 μm 25 mm
03-253-906 0.2 μm 25 mm
03-253-900 0.2 μm 13 mm
03-253-912 0.45 μm 13 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03-253-918 Supplier Thermo Scientific Supplier No. CH4525PVH
Add to Cart
Add to Cart

Use Choice PVDF (hydrophobic) Syringe Filters for general biological filtration, especially when high protein recovery is desired.

Thermo Scientific™ Choice™ PVDF (hydrophobic) Syringe Filters are a good option for general biological filtration. They are especially well-suited for applications where high protein recovery is desired. Choice PVDF (hydrophobic) Syringe Filters require pre-wetting with an alcohol for aqueous samples. They provide cleaner sample extracts by removing interfering materials and fine particles down to the rated pore size.

Adding a syringe filtration step prior to chromatographic injection helps to ensure more consistent and reliable results, and helps to protect instruments and prolong column life. Economic Choice Syringe Filters are available in a variety of sizes and membrane types to meet any application need.

Specifications
  • Membrane: HPLC certified PVDF
  • Maximum operating temperature: 100 °C
  • Housing: Medical grade, virgin polypropylene
  • Autoclave: Sterilize by dry heat at 121 °C for 15 minutes
Applications
  • HPLC and organic-solvent sample preparation and clean-up
  • Protein-based samples with high non-specific binding
  • Environmental water samples
Chemical Incompatibilities
  • DMF, DMSO, MEK, acetone and most caustic solutions >6N
TRUSTED_SUSTAINABILITY

Specifications

Disposable Single-use
Material (Membrane) PVDF (Hydrophobic)
Pore Size 0.45 μm
Sterility Non-sterile
For Use With (Application) HPLC, SPE
Housing Material Solvent Resistent, Low-Extractable Polypropylene
Prefilter No
Pressure Rating 90 psi
Product Line Choice
Quantity 100/Pk.
Type Syringe Filter
Diameter (Metric) 25 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.