Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Choice™ Regenerated Cellulose Syringe Filters

Catalog No. 03253920
Change view
Click to view available options
Pore Size:
0.2 μm
0.45 μm
Diameter (Metric):
13 mm
25 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Diameter (Metric)
03-253-920 0.45 μm 13 mm
03-253-921 0.2 μm 25 mm
CH4525RC 0.45 μm 25 mm
03-251-899 0.2 μm 13 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03-253-920 Supplier Thermo Scientific Supplier No. CH4513RC
Add to Cart
Add to Cart

Use Choice Regenerated Cellulose Syringe Filters for low nonspecific binding applications, tissue culture media filtration, and general biological sample filtration.

Use Thermo Scientific™ Choice™ Regenerated Cellulose (RC) Syringe Filters for low nonspecific binding applications as well as for tissue culture media filtration and general biological sample filtration. These syringe filters provide cleaner sample extracts by removing interfering materials and fine particles down to the rated pore size.

Adding a syringe filtration step prior to chromatographic injection helps to ensure more consistent and reliable results, protects delicate instruments, and prolongs column life. Economic Choice Syringe Filters are available in a variety of sizes and membrane types to meet any application need.

Specifications
  • Membrane: HPLC certified regenerated cellulose
  • Protein binding: <5 μg/cm2
  • Autoclave: Sterilize by dry heat at 121 °C for 15 minutes
Applications
  • HPLC and organic-solvent sample preparation and clean-up
  • Dissolution sample analysis, especially high-binding tablets or capsules
  • Protein-based samples with high non-specific binding
  • Sample analysis which require maximum recoveries
  • Analysis requiring low non-specific binding over a wide pH range
Chemical Incompatibilities
  • Sulfuric acid, hydrochloric acid, phosphoric acid or nitric acid >25%, DMF, phenols
TRUSTED_SUSTAINABILITY

Specifications

Disposable Single-use
Material (Membrane) Regenerated Cellulose
Pore Size 0.45 μm
Sterility Non-sterile
For Use With (Application) HPLC, SPE
Housing Material Solvent Resistent, Low-Extractable Polypropylene
Prefilter No
Pressure Rating 90 psi
Product Line Choice
Quantity 100/Pk.
Type Syringe Filter
Diameter (Metric) 13 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.