Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Abbott™ Cassette Cartridges for Cholestech LDX™ System

Catalog No. 23762958
Click to view available options
Detects:
Lipid Profile/Glucose
Total Cholesterol/Glucose
Total Cholesterol/HDL
Total Cholesterol/HDL/Glucose
This item is not returnable. View return policy
This item is not returnable. View return policy

Cassette cartridges for use with Cholestech LDX™ System.

  • Rapid: Yields results in 5 minutes
  • Flexible: fingerstick or venous whole blood
  • Convenient: Sample size is 40μL
  • CLIA-waived (for whole blood)

Specifications

Type Test Cassette
Sample Type Blood
For Use With (Equipment) Cholestech LDX™ Cholesterol analyzer
Analysis Time 5 min.
Detects Total Cholesterol/HDL
Capacity (Metric) 40 μL
Certifications/Compliance CLIA waived/professional use only
Includes 10 Individually wrapped test cassettes and package insert
Content And Storage 2°C to 8°C (36°F to 46°F)
Weight (English) 1.2 lb.
Weight (Metric) 0.54 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.