Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Abbott™ Cassette Cartridges for Cholestech LDX™ System
Click to view available options
Detects:
Lipid Profile/Glucose
Total Cholesterol/Glucose
Total Cholesterol/HDL
Total Cholesterol/HDL/Glucose
Description
- Rapid: Yields results in 5 minutes
- Flexible: fingerstick or venous whole blood
- Convenient: Sample size is 40μL
- CLIA-waived (for whole blood)
Specifications
Specifications
Type | Test Cassette |
Sample Type | Blood |
For Use With (Equipment) | Cholestech LDX™ Cholesterol analyzer |
Analysis Time | 5 min. |
Detects | Total Cholesterol/HDL/Glucose |
Capacity (Metric) | 40 μL |
Certifications/Compliance | CLIA waived/professional use only |
Includes | 10 Individually wrapped test cassettes and package insert |
Content And Storage | 2°C to 8°C (36°F to 46°F) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction