Learn More
Description
- Dicarboxylic acid monoester resulting from the condensation of the cholesterol hydroxy group with a carboxy group of succinic acid.
- Sometimes used as a replacement for cholesterol in protein crystallography.
Specifications
Specifications
| Quantity | 100 g |
| IUPAC Name | 4-{[(1R,3aS,3bS,7S,9aR,9bS,11aR)-9a,11a-dimethyl-1-[(2R)-6-methylheptan-2-yl]-1H,2H,3H,3aH,3bH,4H,6H,7H,8H,9H,9aH,9bH,10H,11H,11aH-cyclopenta[a]phenanthren-7-yl]oxy}-4-oxobutanoic acid |
| Physical Form | Powder |
| Chemical Name or Material | Cholesteryl hydrogen succinate |
Safety and Handling
| Recommended Storage | 15 to 30°C |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.