Learn More
MP Biomedicals Choline Control Diet, Modified, Powder
Diet for animals used to study liver injury in conjunction with methionine/choline deficient diet.
Supplier: MP Biomedicals 0296041320
Description
Diet for animals used to study liver injury in conjunction with methionine/choline deficient diet.

Specifications
Autoclavable | |
Single-use | |
20 kg | |
Room Temperature | |
0.3048 m |
Animal Diet | |
Powder | |
Non-sterile | |
1 ft. |
Safety and Handling
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.