Learn More
MP Biomedicals Choline Control Diet, Modified, Powder
Diet for animals used to study liver injury in conjunction with methionine/choline deficient diet.
$707.00 - $2683.00
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Powder |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
MP296041310
|
MP Biomedicals
0296041310 |
10 kg |
Each for $707.00
|
|
|||||
MP296041320
|
MP Biomedicals
0296041320 |
20 kg |
Each for $1,234.00
|
|
|||||
MP296041350
|
MP Biomedicals
0296041350 |
50 kg |
Each for $2,683.00
|
|
|||||
Description
Diet for animals used to study liver injury in conjunction with methionine/choline deficient diet.
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
0.3048 m |
Autoclavable | |
Powder | |
1 ft. |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.