Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals Choline Deficient Diet, Modified, Powder
Choline deficient diet, modified, trace minerals and fiber. Powder form.
Supplier: MP Biomedicals 0296020920
Description
- Choline deficient diet, modified is used for the study characterisation of a stereotypical cellular and extracellular adult liver progenitor cell niche in rodents and diseased human liver
- Contains trace minerals and fiber

Specifications
Not Autoclavable | |
Single-use | |
20 kg | |
Refrigerated | |
0.3048 m |
Animal Diet | |
Powder | |
Non-sterile | |
1 ft. |
Safety and Handling
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction