Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Chromatographic Paper
SCI_ED

Catalog No. S47087A Shop All Cytiva Products
Change view
Click to view available options
Length (Metric):
100 m
57 cm
91 m
Width (Metric):
2 cm
3.8 cm
46 cm
Format:
Roll
Sheet
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Width (Metric) Format
S47087A 91 m 3.8 cm Roll
S47087 100 m 2 cm Roll
S47086 57 cm 46 cm Sheet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S47087A Supplier Cytiva Supplier No. 3001651/EMD

No. 1 paper can be used for one- and two-dimensional work.

  • Smooth surface
  • Thickness: 0.07 in. (0.18mm)
  • Medium flowrate
  • Good resolution
  • Suitable for general analytical separations

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) For General Analytical Separations, Good Resolution
Length (Metric) 91 m
Flow Rate 130 mm/30 min.
Width (Metric) 3.8 cm
Film Thickness 0.18 mm
Finish Smooth
Format Roll
Grade 1 Chr
Width (English) 15 in.
Material Cellulose
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.