Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Innovating Science™ Chromatography of Amino Acids

Shop All Aldon Products


Click to view available options
Class Size:
15 Lab Groups
Description
- Amino acids are the fundamental building blocks of all proteins.
- Often times scientists may need to identify the amino acid contained in a protein.
- Paper chromatography is one method for separating and identifying individual amino acids.
- This Chromatography of Amino Acids activity, students will perform a paper chromatography experiment on three known amino acids, and then use their results to identify the components of an unknown amino acid mixture
- Kit contains enough material for 15 groups
- Teacher Manual and Student Study Guide copymasters are included
- Kit Includes:
- 95% Ethanol Solution (4 x 25 mL)
- Chromatography Solvent (4 x 25 mL)
- Alanine Control (30 mL)
- Glycine Control (30 mL)
- Leucine Control (30 mL)
- Unknown Amino Acid Mixture (30 mL)
- 1 bottle Ninhydrin Powder
- 8 Capillary Tubes
- 20 Chromatography Papertes
Specifications
Specifications
| Certifications/Compliance | Product SDSs |
| Color | White |
| Grade | 7 to 14 |
| Age | 13 to 20 |
| For Use With (Application) | Science Education |
| Includes | 20 pcs Chromatography Paper 4 x 25 mL Chromatography Solvent 30 mL Alanine Solution 30 mL Glycine Solution 30 mL Leucine Solution 30 mL Unknown Amino Acid Mixture 8 Capillary Tubes 1 Bottle Ninhydrin Indicator Solid 4 x 25 mL Ethanol, 95% |
| Quantity | 1 Kit |
| Weight (English) | 1.65 lb. |
| Dimensions (L x W x H) | 10 x 7 x 5 in. |
| Class Size | 15 Lab Groups |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction