Learn More
Ahlstrom-Munksjo Chromatography, Electrophoresis and Blotting Paper, Grade 222
Shop All Ahlstrom ProductsSpecifications
Specifications
| Flow Rate | High |
| For Use With (Application) | Electrophoresis of large molecules and as blotter to complete the blotting sandwich in gel transfer |
| Grade | 222 |
| Thickness (Metric) | 0.83 mm |
| Dimensions (L x W) | 350 x 450 mm |
| Length (Metric) | 35 cm |
| Width (Metric) | 45 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.