Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ahlstrom-Munksjo Chromatography, Electrophoresis and Blotting Paper, Grade 222

Catalog No. 0979049J Shop All Ahlstrom Products
Change view
Click to view available options
Dimensions (L x W):
80 x 105 mm
140 x 160 mm
200 x 200 mm
350 x 450 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
09-790-49J 200 x 200 mm
09-790-48 80 x 105 mm
09-790-26B 350 x 450 mm
09-790-49F 140 x 160 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 09-790-49J Supplier Ahlstrom-Munksjo Supplier No. 22282020
Add to Cart
Add to Cart

Offers extremely high flow and is recommended for both electrophoresis of large molecules and as a blotter to complete the blotting sandwich in gel transfer applications.

TRUSTED_SUSTAINABILITY

Specifications

Flow Rate High
For Use With (Application) Electrophoresis of large molecules and as blotter to complete the blotting sandwich in gel transfer
Grade 222
Thickness (Metric) 0.83 mm
Dimensions (L x W) 200 x 200 mm
Length (Metric) 20 cm
Width (Metric) 20 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.