Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ahlstrom-Munksjo Chromatography, Electrophoresis and Blotting Paper, Grade 320

Catalog No. 0979054B Shop All Ahlstrom Products
Change view
Click to view available options
Dimensions (L x W):
70 x 80 mm
70 x 100 mm
100 x 150 mm
200 x 200 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
09-790-54B 70 x 80 mm
09-790-54C 70 x 100 mm
09-790-54D 100 x 150 mm
09-790-54K 200 x 200 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 09-790-54B Supplier Ahlstrom-Munksjo Supplier No. 32080708
Add to Cart
Add to Cart

Super thick grade is one of the thickest papers on the market. It offers extremely high flow rate and is recommended both for electrophoresis of large molecules and as a blotter to complete the blotting sandwich in gel transfer applications.

TRUSTED_SUSTAINABILITY

Specifications

Flow Rate High
For Use With (Application) Electrophoresis of large molecules and as blotter to complete the blotting sandwich in gel transfer
Grade 320
Thickness (Metric) 2.45 mm
Dimensions (L x W) 70 x 80 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.