Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corepoint Scientific™ Chromatography Refrigerator
SDP

Catalog No. 22650660 Shop All Nor-Lake Scientific Products
Change view
Click to view available options
Capacity (Metric):
680 L
934 L
1472 L
2265 L
No. of Doors:
1
2
Shelves:
3
6
8
Electrical Requirements:
115 V 60 Hz
230 V 50 Hz
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) No. of Doors Shelves Electrical Requirements
22-650-660 2265 L 2 8 115 V 60 Hz
22-650-658 680 L 1 3 230 V 50 Hz
22-650-659 1472 L 2 6 230 V 50 Hz
22-651-101 934 L 1 3 230 V 50 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 22-650-660 Supplier Corepoint Scientific™ Supplier No. NSCR803WWG/5
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Requires

Cord and plug for 230V 50Hz models.

The Chromatography Refrigerator is an industrial quality, heavy-duty refrigeration system. Choose from one-, two- and three-door models.

  • Adjustable temperature control from 2° to 10°C (factory-preset at 4°C)
  • Automatic defrost and condensate evaporation
  • Foamed in-place with CFC-free high-density polyurethane foam insulation
  • Microprocessor control with digital LED display
  • Interior cabinet liner and exterior cabinet front, sides and back are painted white; exterior back and bottom are galvanized steel
  • Full-size, double-pane glass doors with condensate heater wires, heavy-duty door pivot hinges, pull-door handles, magnetic door gasketing, and centered key door locks
  • Four casters (two locking) on one- and two-door models; six casters (three locking) on three-door model
  • Three half-size solid stainless-steel shelves; three coated wire shelves per door section
  • Switch-activated interior lighting
  • Internal electrical outlet
  • Air-cooled condensing unit
  • Warm and cold visual/audible alarms with remote contacts
  • Two 2 in. (5.1cm) access-port sleeves with covers
  • Top-mounted refrigeration system
  • One live internal electrical outlet

Available options include extra shelves, stainless-steel and wire basket drawers, 1 in. (2.5cm) dia. sensor access port, temperature chart recorder, legs (in lieu of casters), stainless-steel interior/exterior, and export crating. Contact your Fisher Scientific Customer Service Representative for details.

Warranty and Services

18-month parts and labor (U.S. and Canada); 5-year compressor; 18-month parts (International

† Cord and plug not included.

Specifications

Capacity (English) 80 cu. ft.
Capacity (Metric) 2265 L
Temperature Range 2°C to 10°C
Temperature Sensor Microprocessor
Temperature Stability 4°C
Refrigerant R134 A
No. of Doors 2
Shelves 8
Insulation CFC-free foamed-in HDPF
Certifications/Compliance cUL, UL
Style Upright
Display LED
Ports Two 2 in. access
Warranty 18 Months
Defrost Automatic
Dimensions (D x W x H) Interior 30 x 78.5 x 59 in. (76 x 199 x 149 cm)
Depth (English) Interior 30 in.
Depth (Metric) Interior 76 cm
Height (English) Exterior 79.6 in.
Height (English) Interior 59 in.
Height (Metric) Exterior 202 cm
Height (Metric) Interior 149 cm
Length (English) Exterior 30.75 in.
Width (English) Exterior 82.5 in.
Width (English) Interior 78.5 in.
Width (Metric) Exterior 209 cm
Width (Metric) Interior 199 cm
Amperage 8.3 A
Voltage 115 V
Electrical Requirements 115 V 60 Hz
Frequency 60 Hz
Weight (English) 1154 lb.
Weight (Metric) 523.44 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.