Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ ChromegaChiral™ Chiral CC3 HPLC Column, 5 μm Particle Size

Catalog No. 111005843 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
10 cm
15 cm
25 cm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
10 mm
20 mm
30 mm
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-100-5843 10 cm 2.1 mm
11-100-6344 15 cm 2.1 mm
11-100-5563 25 cm 2.1 mm
11-100-6342 10 cm 3 mm
11-100-6159 25 cm 3 mm
11-100-6343 10 cm 4.6 mm
11-100-6346 15 cm 4.6 mm
11-100-6160 25 cm 4.6 mm
11-100-6161 25 cm 10 mm
11-100-6347 15 cm 20 mm
11-100-5703 25 cm 20 mm
11-100-5554 25 cm 30 mm
11-100-6345 15 cm 3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 11-100-5843 Supplier MilliporeSigma™ Supelco™ Supplier No. ES5680
Add to Cart
Add to Cart

ChromegaChiral™ CC3 (amylose tris(5-chloro-2-methyl- phenylcarbamate) is a new product for high resolution chiral separations based on a new halogenated carbohy- drate based chiral stationary phase.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 10 cm
Particle Size 5 μm
Pore Size 1000 Å
Stationary Phase Amylose, carbamate
Product Line ChromegaChiral
Matrix Amylose, carbamate Phase
Phase Chiral
Technique Chiral HPLC

ChromegaChiral is a trademark of ES Industries

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.