Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ ChromegaChiral™ Chiral CC4 HPLC Column, 3 μm Particle Size

Catalog No. 111006027 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
10 cm
15 cm
25 cm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-100-6027 10 cm 4.6 mm
11-100-6025 10 cm 2.1 mm
11-100-5938 15 cm 2.1 mm
11-100-5844 25 cm 2.1 mm
11-100-5845 25 cm 3 mm
11-100-5940 15 cm 4.6 mm
11-100-5846 25 cm 4.6 mm
11-100-6026 10 cm 3 mm
11-100-5939 15 cm 3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 11-100-6027 Supplier MilliporeSigma™ Supelco™ Supplier No. ES5706
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

ChromegaChiral™ CC4 (cellulose tris(4-chloro-3-methyl-phenylcarbamate) is another new product for high resolution chiral separations based on a new halogenated carbohydrate based chiral stationary phase.

  • Stationary Phase: Chiral (cellulose tris(4-chloro-3-methyl-phenylcarbamate))
  • Pore Size: 1000 Å
  • USP Code: L40
  • Technique: Chiral HPLC
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 10 cm
Particle Size 3 μm
Pore Size 1000 Å
Stationary Phase C4 (Butyl)
Product Line ChromegaChiral
Matrix C4 (Butyl) Phase
Phase Chiral
Material Stainless Steel
Technique Chiral HPLC

ChromegaChiral is a trademark of ES Industries

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.