Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ ChromegaChiral™ Chiral CCC HPLC Column, 5 μm Particle Size

Catalog No. 111006291 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
10 cm
15 cm
25 cm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
10 mm
20 mm
30 mm
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-100-6291 10 cm 2.1 mm
11-100-6294 15 cm 2.1 mm
11-100-6292 10 cm 3 mm
11-100-6295 15 cm 3 mm
11-100-6091 25 cm 3 mm
11-100-6296 15 cm 4.6 mm
11-100-6092 25 cm 4.6 mm
11-100-5698 25 cm 10 mm
11-100-5540 15 cm 20 mm
11-100-5541 25 cm 20 mm
11-100-5510 25 cm 30 mm
11-100-6090 25 cm 2.1 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 11-100-6291 Supplier MilliporeSigma™ Supelco™ Supplier No. ES5450
Add to Cart
Add to Cart

ChromegaChiral™ CCC is a modified cellulose including the combination of 3-chloro-4 methylphenylcarbamate and 3,5-dichloro- phenylcarbamate bonding groups coated on high purity, high performance spherical silica particles.

ChromegaChiral™ CCC's combination of bonded groups stabilizes the solubility of coated phase making for a durable phase similar to other widely used coated phases. The use of cellulose modified with chlorinated phenyl groups provides for the separation for many previously unresolved/poorly resolved chiral mixtures by providing unique separation characteristics.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 10 cm
Particle Size 5 μm
Pore Size 1000 Å
Stationary Phase 3 chloro-4 methylphenylcarbamate and 3,5-dichlorophenylcarbamate
Product Line ChromegaChiral
Matrix 3 chloro-4 methylphenylcarbamate and 3,5-dichlorophenylcarbamate Phase
Phase Chiral
Technique Chiral HPLC

ChromegaChiral is a trademark of ES Industries

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.