Learn More
MilliporeSigma™ Supelco™ ChromegaChiral™ Chiral CCJ HPLC Column, 5 μm Particle Size
Shop All MilliporeSigma Supelco ProductsDescription
- Stationary phase: Cellulose 4-methylbenzoate
- Particle size: 5 μm
- Pore size: 1000 Å
- Dimensions: 10 cm x 2.1 mm
- Techniques: HPLC, supercritical fluid (SFC)
- Operating pH: 2-8
- Matrix: Fully porous particle
- Material: Stainless steel column
Specifications
Specifications
| Diameter (Metric) | 2.1 mm |
| Length (Metric) | 10 cm |
| Particle Size | 5 μm |
| Pore Size | 1000 Å |
| Stationary Phase | Cellulose 4-methylbenzoate |
| Product Line | ChromegaChiral |
| Matrix | Cellulose 4-methylbenzoate Phase |
| Phase | Chiral |
| Material | Stainless Steel |
| Technique | Chiral HPLC |
ChromegaChiral is a trademark of ES Industries
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.