Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Chromolith™ CN HPLC Column

Catalog No. M1520460001 Shop All MilliporeSigma Products
Change view
Click to view available options
Length (Metric):
25 mm
50 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
M1520460001 25 mm
M1520470001 50 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. M1520460001 Supplier MilliporeSigma™ Supplier No. 1520460001
Add to Cart
Add to Cart

Made of monolithic silica with a characteristic bimodal pore structure. MilliporeSigma Chromolith™ CN HPLC Column functions in reverse phase (when in RP mode) and normal phase with CN stationary phase. Available in multiple sizes.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 25 mm
Mobile Phase Compatibility RP (reversed-phase, when in mode) & NP (normal-phase)
Stationary Phase CN
Packing Material Monolithic silica
Column Type Chromolith™ HPLC Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.