Learn More
Description
Chromolith™ CN HPLC column constructed from monolithic silica featuring a bimodal pore structure with 2 μm macropores and 13 nm mesopores.
- Stationary Phase: CN (Cyano)
- USP Classification: L10
- Operating pH Range: 2 to 7.5
- Carbon Loading: 6%
- Techniques: HPLC, LC/MS, mass spectrometry
- Separation Modes: Reversed phase, normal phase, HILIC
- Applications: Separation of alkaloids, oils, flavonoids, glycols, phenols, phthalates, steroids, and sulfonamides
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 50 mm |
| Mobile Phase Compatibility | RP (reversed-phase, when in mode) & NP (normal-phase) |
| Pore Size | 130 Å |
| Stationary Phase | CN |
| Product Line | Chromolith |
| Packing Material | Monolithic silica |
| Column Type | Chromolith™ HPLC Column |
| Phase | Normal and Reversed Phase |
| Material | Stainless Steel |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.