Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Chromolith™ DIOL5 HPLC Column

Catalog No. M1531700001 Shop All MilliporeSigma Products
Change view
Click to view available options
Length (Metric):
25 mm
50 mm
100 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
M1531700001 25 mm
M1531710001 50 mm
M1531720001 100 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. M1531700001 Supplier MilliporeSigma™ Supplier No. 1531700001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Made of monolithic silica with a characteristic bimodal pore structure. MilliporeSigma Chromolith™ DIOL5 HPLC Column functions in reverse phase (when in RP mode) and normal phase with DIOL5 stationary phase. Available in multiple sizes.

  • Material: Monolithic silica
  • Stationary Phase: DIOL5
  • Separation Techniques: Hydrophilic interaction (HILIC), normal phase, reversed phase
  • Compatibility: HPLC, LC/MS, mass spectrometry
  • Operating Parameters: 200 bar pressure; 45 °C max. temp.; pH 2–7.5
  • Specifications: 13 nm mesoporosity; 11 % Carbon loading; 80000 plates/meter efficiency
  • Classification: USP L20
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 25 mm
Mobile Phase Compatibility RP (reversed-phase, when in mode) & NP (normal-phase)
Particle Size 5 μm
Pore Size 130 Å
Stationary Phase DIOL5
Product Line Chromolith
Packing Material Monolithic silica
Column Type Chromolith™ HPLC Column
Phase Normal and Reversed Phase
Material PEEK
Technique Normal and Reversed Phase HPLC
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.