Learn More
Description
- Material: Monolithic silica
- Stationary Phase: DIOL5
- Separation Techniques: Hydrophilic interaction (HILIC), normal phase, reversed phase
- Compatibility: HPLC, LC/MS, mass spectrometry
- Operating Parameters: 200 bar pressure; 45 °C max. temp.; pH 2–7.5
- Specifications: 13 nm mesoporosity; 11 % Carbon loading; 80000 plates/meter efficiency
- Classification: USP L20
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 100 mm |
| Mobile Phase Compatibility | RP (reversed-phase, when in mode) & NP (normal-phase) |
| Particle Size | 5 μm |
| Pore Size | 130 Å (Mesopore Size), 2 μm (Macropore Size) |
| Stationary Phase | DIOL5 |
| Product Line | Chromolith |
| Packing Material | Monolithic silica |
| Column Type | Chromolith™ HPLC Column |
| Phase | Normal and Reversed Phase |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.