Learn More
MilliporeSigma™ Chromolith™ High Resolution RP-18 Endcapped HPLC Guard Cartridges
Shop All MilliporeSigma ProductsDescription
- Rapid separations at very low column back-pressure
- High matrix tolerance, allowing time and cost savings with simplified workflows
- Cost-savings due to extended column lifetimes
- Connection of columns, flow gradients and the use of mobile phases with higher viscosity
- UHPLC instruments are fully compatible with Chromolith™ 2 mm i.d. columns
Specifications
Specifications
| Diameter (Metric) | 2 mm |
| Length (Metric) | 5 mm |
| Max. Pressure | 200 bar |
| Particle Size | Not Applicable |
| pH | 2 to 7.5 |
| Pore Size | Monolith |
| Quantity | 3 Pk. |
| Surface Area | 250 m2/g |
| Temperature | 50°C max. |
| Stationary Phase | C18; Octadecylsilane (ODS) bonding phase |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.