Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Chromolith™ RP Endcapped HPLC Guard Cartridge Starter Kits

Catalog No. M1520040001 Shop All MilliporeSigma Products
Change view
Click to view available options
Diameter (Metric) Inner:
2 mm
3 mm
Length (Metric):
5 mm
Sorbent:
RP-18 endcapped sorbent
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Length (Metric) Sorbent
M1520040001 3 mm 5 mm RP-18 endcapped sorbent
M1520080001 2 mm 5 mm RP-18 endcapped sorbent
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. M1520040001 Supplier MilliporeSigma™ Supplier No. 1520040001
Add to Cart
Add to Cart

Includes the holder and three guard cartridges

  • Also popular for the protection of classical packed columns

TRUSTED_SUSTAINABILITY

Specifications

Quantity 1/Pk.
Length (Metric) 5 mm
Type HPLC Guard Cartridge Kit
Diameter (Metric) Inner 3 mm
Sorbent RP-18 endcapped sorbent
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.