Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Chromolith™ WP 300 Protein A HPLC Column

Catalog No. 11010276 Shop All MilliporeSigma Products
Change view
Click to view available options
Diameter (Metric):
2 mm
4.6 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
11-010-276 2 mm
11-010-267 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-010-276 Supplier MilliporeSigma™ Supplier No. 1.52358.0001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Chromolith™ WP 300 columns allow flow rate flexibility for much higher throughput and more solvent options for optimum selectivity.

  • Completely bioinert column hardware
  • High biorecovery
  • Special selectivities for biomolecules
  • Very low column back pressure
  • High-speed separation possible
  • Substantially longer column lifetime
  • High resistance to column blockage
  • Cost savings from higher sample throughput and column durability
  • Possibility of flow gradients
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 2 mm
Length (Metric) 25 mm
Max. Pressure 200 bar
pH 1.5 to 7.5
Pore Size Monolith
Surface Area 120 m2/g
Temperature 2 to 45°C
Stationary Phase Protein A bonding phase
Product Line Chromolith
Matrix Monolithic silica
Endcapped No
Phase Affinity Separation
Material PEEK
Technique HPLC, LC/MS
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.