Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Chums™ 3mm Nylon Rope Breakaway Eyewear Retainers
Shop All Chums Ltd Products
Click to view available options
Product Type:
Breakaway Retainer
Color:
Black
Navy
Red
Royal
Description
Patented Universal Fit tips are molded directly to the cord and will accommodate a wide variety of eyeglass frames
- Reconnecting breakaway pulls apart with six pounds of pressure
- Durable UV and water resistant nylon offers high resistance to solvents, alkalis, acids, abrasion, and rot
- Made in the USA
Specifications
Specifications
| Color | Black |
| Product Type | Breakaway Retainer |
| For Use With (Equipment) | fits a variety of frames |
| Includes | Single breakaway |
| Material | Nylon 3 mm perlon |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction