Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Chums™ 3mm Universal Fit Nylon Rope Eyewear Retainers

Durable UV- and water-resistant nylon offers high resistance to solvents, alkalis, acids, abrasion and rot

$22.09 - $61.14

Specifications

Product Type Universal-fit Retainer
Includes Adjustable slider bead
Material Nylon 3 mm perlon
View More Specs

Products 2
Catalog Number Mfr. No. Product Type Color Price Quantity & Availability  
Catalog Number Mfr. No. Product Type Color Price Quantity & Availability  
19-808-7017
Encompass
View Documents
Chums™
1210301
Universal-fit Retainer Assorted
Pack of 6 for $61.14
Only null left
Add to Cart
 
19-808-7020
Encompass
View Documents
Chums™
12103102
Universal-fit Retainer Red
Each for $22.09
Only null left
Add to Cart
 
Description

Description

Patented Universal Fit tips are molded directly to the cord and will accommodate a wide variety of eyeglass frames

  • Adjustable slider bead for secure, reliable fit
  • Field tested eyewear retainer
  • Logo option available
  • Made in the USA

Specifications

Specifications

Universal-fit Retainer
Adjustable slider bead
Nylon 3 mm perlon
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.