Learn More
Description
Flat, low-profile rubber temple tip attachments eliminate pressure points, will not stick to hair, will maintain eyewear attachment with up to 3 pounds of pull-apart pressure, and can accommodate safety eyewear temple tips as large as 0.625 in..
- Regular length, 15.75 in.
- 0.043 in. high tenacity monofilament with low memory retention
- Excellent for clean room applications
- Corrosion, wet-rot, weather, abrasion and bacteria resistant
- Universal temple design fits large and small frames
- Available in Black, Clear and EV Neon Yellow
- Made in the USA
Specifications
Specifications
| Color | Clear |
| Product Type | Eyewear Retainer |
| Length (English) | 15.75 in. |
| Material | Stainless steel |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.