Learn More
Chums™ Mono Orbiter Tech Eyewear Retainers
Weighing in at less than 4 grams, the unique Orbiter design is a lightweight and comfortable retainer
$22.35
Specifications
Product Type | Eyewear Retainer |
---|---|
Length (English) | 15.75 in. |
Material | Stainless steel |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
19-808-7011
![]() |
Chums™
12407100 |
Black |
Each for $22.35
|
|
|||||
19-808-7012
![]() |
Chums™
12407608 |
EV Neon Yellow |
Each for $22.35
|
|
|||||
19-808-7013
![]() |
Chums™
12407749 |
Clear |
Each for $22.35
|
|
|||||
Description
Flat, low-profile rubber temple tip attachments eliminate pressure points, will not stick to hair, will maintain eyewear attachment with up to 3 pounds of pull-apart pressure, and can accommodate safety eyewear temple tips as large as 0.625 in..
- Regular length, 15.75 in.
- 0.043 in. high tenacity monofilament with low memory retention
- Excellent for clean room applications
- Corrosion, wet-rot, weather, abrasion and bacteria resistant
- Universal temple design fits large and small frames
- Available in Black, Clear and EV Neon Yellow
- Made in the USA
Specifications
Eyewear Retainer | |
15.75 in. | |
Stainless steel |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.