Learn More
Description
Flat, low-profile rubber temple tip attachments eliminate pressure points, will not stick to hair.
- Weigh less than 4g
- Maintain eyewear attachment with up to 3 lb. of pull-apart pressure
- Accommodate temple tips as large as .625 in.
- SS 305 Metal Detectable
- Halo effect keeps the retainer off your neck and out of your way
- Break through temple design accommodates both small and large frames
- Available in 3 colors: black, blue and clear
- Made in the USA
Specifications
Specifications
| Color | Black |
| Product Type | Eyewear Retainer |
| For Use With (Equipment) | Fit all eyeglass styles |
| Length (English) | 15.75 in. |
| Material | Stainless steel |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.