Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Cimarec™ Hot Plate, 150°C to 538°C, Ceramic, EMD
SCI_ED

Catalog No. s28656
Change view
Click to view available options
Top Plate Material:
Ceramic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Top Plate Material
S28656 Ceramic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S28656 Supplier Thermo Scientific™ Supplier No. HP194825/EMD

Shape: Square; Size: 7.25 x 7.25 in.

  • Solid ceramic top plate cleans easily, resists acids and alkalis
  • New top-plate design reduces chance of breakage
  • Spillaway design diverts spills away from internal components
  • Control knob allows precise temperature control
  • Integral ring-stand holder accommodates 0.5 in. (1.3cm) diameter support rod
TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Ceramic
Temperature (English) 302°F to 1000°F
Size 7.25 x 7.25 in.
Temperature (Metric) 150°C to 538°C
Height (English) 5 in.
Length (English) 11.1 in.
Width (English) 8.3 in.
Height (Metric) 12.7 cm
Length (Metric) 28.2 cm
Width (Metric) 21.1 cm
Wattage 1062 w
Amperage 8.96 A
Electrical Requirements 120 V, 60 Hz
Frequency 60 Hz
Shape Square
Voltage 120 V
Type Hot Plate
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.