Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Cimarec+™ Hot Plate, Ambient to 400°C, Ceramic, EMD
SCI_ED

Catalog No. s28878
Change view
Click to view available options
Top Plate Material:
Ceramic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Top Plate Material
S28878 Ceramic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S28878 Supplier Thermo Scientific™ Supplier No. HP88850100/EMD
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Shape: Square; Size: 10.25 x 10.25 in.; Plug Type: US-Style

The Thermo Scientific™ Cimarec+™ hotplate series offers exceptional safety and temperature performance for routine protocols. The Cimarec+ Series hotplates are available in three sizes.

Advanced technology
  • Temperature adjustable in 1 degree increments
  • Hot Top warning system protects from accidental burns with prominent display when heating surface is above 50°C (122°F)
Flexible, robust design
  • Top plate choices in ceramic or aluminum
  • Easy-to-read LED display for heating
  • Raised display design protects electronics from spills
  • Optional temperature probe and splash guard protection shield
  • Variable sizes for different sample volumes
Warranty: 3 years
TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Ceramic
Size 10.25 x 10.25 in.
Temperature (Metric) Ambient to 540°C
Height (English) 4 in.
Length (English) 16.2 in.
Weight (English) 15 lb.
Width (English) 11.3 in.
Height (Metric) 10.2 cm
Length (Metric) 41.1 cm
Weight (Metric) 6.8 kg
Width (Metric) 28.7 cm
Electrical Requirements 100/120 V, 50/60 Hz
Frequency 50/60 Hz
Includes (1) Power Cord
Plug Type US-Style
Shape Square
Voltage 100/120 V
Type Hot Plate
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.