Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Cimarec+™ Hot Plate, Max Temp 540°C, Ceramic
SCI_ED

Catalog No. s28432
Click to view available options
Dimensions (L x W x H):
13 x 8.2 x 3.8 in. (33 x 20.8 x 9.7 cm)

Shape: Square; Size: 7.25 x 7.25 in.; Plug Type: US-Style

The Thermo Scientific™ Cimarec+™ hotplate series offers exceptional safety and temperature performance for routine protocols. The Cimarec+ Series hotplates are available in three sizes.

Advanced technology
  • Temperature adjustable in 1 degree increments
  • Hot Top warning system protects from accidental burns with prominent display when heating surface is above 50°C (122°F)
Flexible, robust design
  • Top plate choices in ceramic or aluminum
  • Easy-to-read LED display for heating
  • Raised display design protects electronics from spills
  • Optional temperature probe and splash guard protection shield
  • Variable sizes for different sample volumes
Warranty: 3 years
TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Ceramic
Size 7.25 x 7.25 in.
Temperature (Metric) 30°C to 540°C
Height (English) 3.8 in.
Length (English) 13 in.
Weight (English) 9.7 lb.
Width (English) 8.2 in.
Height (Metric) 9.7 cm
Length (Metric) 33 cm
Weight (Metric) 4.4 kg
Width (Metric) 20.8 cm
Electrical Requirements 100/120 V, 50/60 Hz
Frequency 50/60 Hz
Includes (1) Power Cord
Plug Type US-Style
Shape Square
Voltage 100/120 V
Type Hot Plate
Certifications/Compliance cCSAus, CE
Warranty 3 Years
Display LED
Dimensions (L x W x H) 13 x 8.2 x 3.8 in. (33 x 20.8 x 9.7 cm)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.