Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Cimarec+™ Stirrer Series
Click to view available options
Top Plate Surface Area (English):
10.25 x 10.25 in.
4.25 x 4.25 in.
7.25 x 7.25 in.
Top Plate Material:
Aluminum
Ceramic
Electrical Requirements:
100-120V 50/60Hz
230V 50/60Hz
Plug Type:
AUS/CN/EU/UK
EU/UK/AUS/CHN-style
US
Description
Get precise stirring control for your routine protocols using Thermo Scientific™ Cimarec+™ series digital stirrers. The Cimarec+ Stirrer Series are available in three sizes, providing flexibility from microscale chemistries to production operations.
Advanced technology
- Stir-Trac features innovative engineering for slow-speed stirring, consistent speed control, and strong magnetic coupling
Flexible, robust design
- Top plate choices in ceramic or aluminum
- Easy-to-read LED display for stirring
- Raised display design protects electronics from spills
- Optional splash guard protection shield
- Variable sizes for different sample volumes

Specifications
Specifications
Speed | 50 to 1500 rpm |
Top Plate Material | Ceramic |
Capacity | 6 L |
Display | LED |
Shape | Square |
Voltage | 230 V |
Dimensions (L x W x H) | 16.2 x 11.3 x 4 in. (41.1 x 28.7 x 10.2 cm) |
Top Plate Surface Area (English) | 10.25 x 10.25 in. |
Top Plate Surface Area (Metric) | 26.0 x 26.0 cm |
Electrical Requirements | 230V 50/60Hz |
Show More |
Warranty: Subject to 3-year warranty. See thermoscientific.com or your sales representative for details.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction