Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
STERIS CIP 200™ Acid-Based Cleaner and Disinfectant
Click to view available options
Volume (English):
1 gal.
5 gal.
30 gal.
55 gal.
250 gal.
300 gal.
Container Type:
Drum
Pail
Tote
Description
- A proprietary blend of phosphoric acid, an advanced surfactant system and other performance-enhancing ingredients that provide multiple cleaning mechanisms
- Low foaming detergent is ideal for use in CIP, COP, and manual applications for a variety of applications including derouging and passivation
- Facilitates cleaning validation with a comprehensive support documentation package including specific and non-specific analytical methods, toxicity, and substrate compatibility reports
- Reduces water consumption and cleaning time due to superior rinsing and low foaming characteristics
- Manufactured with biodegradable surfactants to support harmonization of cleaning processes
- Manufactured for the pharmaceutical industry in a cGMP compliant, FDA registered and ISO 9001 certified facility
Specifications
Specifications
Product Type | Disinfectant |
pH | 1.8 to 2.2 |
Sterility | Non-sterile |
Appearance | Clear |
Composition | Phosphoric Acid, Citric Acid |
Container Type | Tote |
For Use With (Application) | CIP, COP, Rouge Removal, and Passivation of Process Equipment |
Solubility | Complete |
Volume (English) | 250 gal. |
Not yet available in the State of California
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction