Learn More
Graphic Controls Circular Charts
Description
Graphic Controls Circular Charts, Diameter: 157.23mm, 6.19 in., Ink Writing Recorder Chart, Time Range: 7 Days, For Use With: For weksler, No. of Ranges: 1.0, Shape: Circular
Specifications
Specifications
| Product Type | Pressure Chart |
| Diameter (Metric) | 152 mm |
| Diameter (English) | 6 in. |
| For Use With (Equipment) | United Electric Control |
| No. of Ranges | 1 |
| Shape | Circular |
| Temperature Range (Metric) | -5°C to +50°C |
| Time Range | 7 Days |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.