Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Graphic Controls Circular Charts

Catalog No. 13939290
Encompass
Encompass_Preferred
Change view
Click to view available options
Product Type:
Heat Sensitive Recorder Chart
Ink Writing Recorder Chart
Pressure Chart
For Use With (Equipment):
Honeywell
Honeywell BN 24001661-601
Honeywell DR 4500 Truline
Honeywell DR-4300
Jewett RDR068
Jewett RDR069
United Electric Control
United Electric UD 6282-301
Time Range:
24 hrs.
24 hrs. and 7 days
7 Days
None
Temperature Range (Metric):
+50°C to -5°C
-10°C to +60°C
-100°C to +38°C
-40°C to +30°C
-5°C to +50°C
-50°C to +15°C
0°C to 100°C
0°C to 100°C and -30°C to +70°C
160°C to 280°CF
None
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type For Use With (Equipment) Time Range Temperature Range (Metric)
13-939-290 Ink Writing Recorder Chart Honeywell 24 hrs. and 7 days 0°C to 100°C
13-939-276 Heat Sensitive Recorder Chart Honeywell DR 4500 Truline None None
13-939-282 Pressure Chart United Electric Control 7 Days +50°C to -5°C
13-939-277 Ink Writing Recorder Chart United Electric Control 24 hrs. and 7 days 0°C to 100°C
13-939-286 Pressure Chart United Electric UD 6282-301 7 Days -50°C to +15°C
13-939-284 Ink Writing Recorder Chart Honeywell DR-4300 7 Days 0°C to 100°C
13-939-285 Pressure Chart United Electric Control 7 Days -40°C to +30°C
13-939-280 Pressure Chart United Electric Control 24 hrs. 160°C to 280°CF
13-939-278 Pressure Chart United Electric Control 7 Days -5°C to +50°C
13-939-295 Ink Writing Recorder Chart Honeywell BN 24001661-601 7 Days 0°C to 100°C and -30°C to +70°C
13-939-281 Ink Writing Recorder Chart Jewett RDR068 7 Days -10°C to +60°C
13-939-283 Ink Writing Recorder Chart Jewett RDR069 7 Days -100°C to +38°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 13-939-290 Supplier Graphic Controls Supplier No. 20669224
Add to Cart
Add to Cart

Graphic Controls Circular Charts, Diameter: 157.23mm, 6.19 in., Ink Writing Recorder Chart, Time Range: 7 Days, For Use With: For weksler, No. of Ranges: 1.0, Shape: Circular

Specifications

Product Type Ink Writing Recorder Chart
Diameter (Metric) 301.75 mm
Diameter (English) 11.88 in.
For Use With (Equipment) Honeywell
No. of Ranges 0
Shape Circular
Temperature Range (Metric) 0°C to 100°C
Time Range 24 hrs. and 7 days
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.