Learn More
3B Scientific™ Circumcision Trainer Kit



Description
Includes
One base, six glans penis cores, six foreskins, one infant torso ( in W44064IN), instruments (scalpel, 4-1/2 in. micro-forceps, 6 in. precision probe, Iris research scissors, 5 in. straight Halstead mosquito forceps, 5 in. curved Halstead mosquito forceps, Ethicon suture thread with needle), instrument case, instructions, and soft nylon carrying case
Circumcision is a surgical procedure performed to remove the loose tissue, known as the foreskin, covering the glans of the penis. This worldwide procedure is performed for health, religious, or cultural reasons shortly after birth, around puberty, or during young adulthood.
- Contains foreskin, glans penis, frenulum, meatus, and coronal groove
- Practice simulating dorsal block injection, separating inner lining of foreskin (preputial epithelium) from its attachment to glans, surgical removal of foreskin, and suturing techniques
- Designed for Mogen clamp method, Guillotine clamp method, Gomco clamp method, Plastibell method, dorsal slit method, forceps guided method, and sleeve circumcision
- Medical students, physicians, and other practitioners can learn, practice, and improve realistic, hands-on skills for this delicate procedure without worry of learning on live patient
- To demonstrate procedure and practice aftercare skills to family members
Specifications
Specifications
Product Type | Circumcision Trainer Kit, Infant |
For Use With (Application) | Ideal for medical students, physicians, and other practitioners for learning |
Includes | 1x infant torso, 6 x glans with attached foreskins, instruments w/case, instructions and soft nylon carrying case |
Weight (English) | 0.9 lb. |
Weight (Metric) | 0.41 kg |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.