Learn More
Internal Standard Mix 2 For ICP, SPEX CertiPrep™

Shop All Spex CertiPrep Products


Description
Includes
NIST Traceable Certificate of Analysis accredited to ISO/IEC 17025 and ISO/IEC Guide 34, Safety Data Sheet
Inorganic Standard manufactured for AA, ICP, ICP/MS, IC, XRF, and other analytical instrumentation
Analyte | Concentration |
---|---|
Bi | 100μg/mL |
Ge | 100μg/mL |
In | 100μg/mL |
Li 6 | 100μg/mL |
Lu | 100μg/mL |
Rh | 100μg/mL |
Sc | 100μg/mL |
Tb | 100μg/mL |
Certifications
Accredited by A2LA for ISO/IEC 17025 and ISO/IEC Guide 34 and certified by UL-DQS to ISO 9001
Compliance
GHS/OSHA Complaint
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
Chemical Name or Material | Alternate Internal Standard 2 |
Packaging | Triple-leached LDPE bottle |
Name Note | For ICP/MS |
Concentration or Composition Notes | Up to 68 elements are scanned with found values for ICP and ICP-MS standards. The found value of the trace metallic impurities is reported on the Certificate of Analysis. |
Analyte or Component Names | Bismuth,Ge,In |
Technique | ICP-MS |
For Use With (Equipment) | AA, ICP, ICP/MS, IC, XRF, and Other Analytical Instrumentation |
Solution Type | Standard Solution |
Type | ICP/ICP-MS Standard |
Element | Bi, Be, In |
Show More |
Safety and Handling
Product intended for laboratory use only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.