Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Safety Apparel™ Enespro™ Class 00 Rubber Voltage 11 in. Gloves
Shop All National Public Seating Corporation Products

Click to view available options
Color:
Black
Red
Yellow
Size:
8
9
10
11
12
Description
- Electrically tested and stamped with the initial test date
- Newly tested before shipment
- Must be put into use within 12 months of test date
- Once gloves are issued for use, they must be tested within 6 months from the date they were distributed to employees
- Should be worn with 10 in. leather glove protectors to increase the lifespan of the rubber voltage glove
- Leather glove protectors are not required to be marked with a date
- Class 00 - Max Use Voltage 500V AC/750V DC
Specifications
Specifications
| Arc Flash | Level 1 |
| Certifications/Compliance | NFPA 70E, CSA Z462, ANSI/ASTM D120, Class 00, Type 1, OSHA 1910.269 |
| Applications | Industrial |
| Color | Black |
| Hand | Specific |
| Material | Rubber |
| Product Type | Class 00 Gloves |
| Size | 8 |
| For Use With (Application) | Utilities, Manufacturing, Electrical Contractors |
| Glove Cuff Style | Rolled |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction