Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Class 10 Clean Room Vinyl Chair Chrome - Desk Height with Casters in Grade B Vinyl
Shop All Fisherbrand Products

Click to view available options
Color:
Dove
Orange
Taupe
White
Description
- Adjustable from 18.5-23.75 inches from the top of the seat to the floor
- Features manual back height and back depth adjustments
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antifungal/antibacterial Grade B vinyl
- Variety of color options to suit any work space
- Class 10/ISO 4 Clean Room
Specifications
Specifications
Product Type | Cleanroom Seating |
Seating Height | Desk Height |
Load Bearing Capacity (Metric) | 136 kg |
Weight (English) | 31 lb. |
Load Bearing Capacity (English) | 300 lb. |
With Backrest | Yes |
With Armrest | No |
With Casters | Yes |
With Tilt | No |
Certifications/Compliance | Class 10/ISO Class 4 |
Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction