Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
Fisherbrand™ 22# Latex-Free Cleanroom Paper
Shop All Fisherbrand Products
                    Click to view available options
                
                
                    
                            
                                Color:
                            
                        
                        
                            
                                Blue
                            
                        
                            
                                Canary
                            
                        
                            
                                Cream
                            
                        
                            
                                Gold
                            
                        
                            
                                Gray
                            
                        
                            
                                Green
                            
                        
                            
                                Ivory
                            
                        
                            
                                Pink
                            
                        
                            
                                White
                            
                        
                    
                            
                                Page Format:
                            
                        
                        
                            
                                3-hole Drilled
                            
                        
                            
                                Plain
                            
                        
                    
                            
                                Dimensions (L x W):
                            
                        
                        
                            
                                8.5 x 11 in.
                            
                        
                            
                                8.5 x 14 in.
                            
                        
                            
                                11 x 17 in.
                            
                        
                    Description
- Class 10 certified
- 22#, white paper measures 8.5 x 11 in.
- Available as latex free and three-hole drilled latex free paper
Specifications
Specifications
| Color | White | 
| Description | Latex free | 
| Dimensions (L x W) | 8.5 x 11 in. | 
| Certifications/Compliance | Class 10 | 
| Page Format | Plain | 
| Product Type | Cleanroom Paper | 
| Weight (English) | 22# | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction
            