Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Class 10 Polyurethane Clean Room Chair - Desk Height with Medium Back and Stationary Glides in Black Polyurethane
Shop All Fisherbrand Products
Click to view available options
Color:
Black
Blue
Description
- Medium Back
- Adjustable from 17.5-22.75 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Cast-aluminum base
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
- Class 100/ISO Class 5 Clean Room
Specifications
Specifications
| Product Type | Cleanroom Chair |
| With Lumbar Support | No |
| Autoclavable | Not Autoclavable |
| Weight (English) | 32 lb. |
| With Tilt | No |
| With Casters | No |
| Seating Height | Desk Height |
| Footrest | No |
| With Backrest | Yes |
| Load Bearing Capacity (Metric) | 136 kg |
| Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction