Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

TechNiGlove International Class 100 Nitrile Glove, Green, 12 in.
SDP

Catalog No. 19050250 Shop All TechNiGlove International Inc. Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large

Ambidextrous Class 100 nitrile gloves feature microtextured fingertips provide secure grip on all surfaces. Does not contain natural rubber or silicone and meets stringent requirements for particles and extractables.

  • Ambidextrous, non-sterile, powder-free green 100% nitrile gloves
  • Processed for use in Class 100/ISO 5 cleanrooms
  • 12 in. Length

Specifications

Certifications/Compliance ISO 9001:2015
Chemotherapeutic Rated No
Chlorinated Yes
Cleanroom Class Class 100 (ISO 5)
Accelerator Free No
AQL 1.5
Color Green
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 5 mil
Finger Thickness (Metric) 0.15 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4 mil
Palm Thickness (Metric) 0.12 mm
Powdered Powder Free
Product Type Controlled Environment Gloves
Size X-Small
Sterility Non-sterile
Thickness (English) 5 mil
Thickness (Metric) 0.13 mm
Model TN2000G
Packaging Type Polybag
Series TN2000 Series
Length (English) 12 in.
Length (Metric) 30 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.