Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Class 100 Poly Clean Room Chair - High Bench Height with Medium Back, Adjustable Arms, Chrome Foot Ring, and Casters in Poly
Shop All Fisherbrand Products
Click to view available options
Color:
Black
Blue
Description
- Medium Back
- Adjustable from 24.5-34.75 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Chrome adjustable foot ring
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
- Class 100/ISO Class 5 Clean Room
Specifications
Specifications
Product Type | Cleanroom Chair |
With Lumbar Support | No |
Autoclavable | Not Autoclavable |
Includes | Round tube chrome foot ring with internal lock |
Footrest Size (English) | 20 in. |
Load Bearing Capacity (Metric) | 136 kg |
Arm Style | 6-way adjustable (move up and down, in and out, and twist toward or away from the user) |
Load Bearing Capacity (English) | 300 lb. |
With Armrest | Yes |
Color | Blue |
Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction