Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class 100 Polyurethane Clean Room Chair - Desk Height with Adjustable Arms and Casters in Black Polyurethane

Catalog No. p-7187223 Shop All Fisherbrand Products
Click to view available options
Color:
Black
Blue

Catalog No. 19-800-101

Only null left
Add to Cart
Add to Cart

Fisherbrand™ Polyurethane Clean Room Chairs are height adjustable for 31 in. work surfaces and feature ergonomic adjustments, adjustable arms, and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned making it ideal for clean room environments.

  • Adjustable from 17.5-22.75 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane
  • Class 100/ISO Class 5 Clean Room

Specifications

Product Type Cleanroom Chair
Autoclavable Not Autoclavable
With Lumbar Support No
With Tilt No
Footrest No
Load Bearing Capacity (English) 300 lb.
With Casters Yes
Load Bearing Capacity (Metric) 136 kg
With Backrest Yes
Weight (English) 41 lb.
With Armrest Yes
Seating Height Desk Height
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Color Black
Adjustable Yes
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Base Material Polished Cast Aluminum
Adjustable (Height) 17.5 to 22.75 in.
Back Style Standard
Certifications/Compliance Class 100/ISO Class 5
Material Polyurethane
Seating Type Desk Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.